Shop All Toolholder Accessories
Schunk
Soft Top Jaw Set, 3.94 in. H, PK3
Mfr # 0164103
Zoro # G2009281
product price: $882.99
/pk 3, $294.33/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14 in Quick Change Chucks
- Number of Pieces 3
- Width 1.26"
- Height 3.94"
- Type Straight Serration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0164103
- Zoro # G2009281
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Width | 1.26" |
Height | 3.94" |
Length | 5.83" |
Overall Length | 5.8300 in |
Overall Height | 3.9400 in |
Overall Width | 1.2600 in |
Details
Item | Lathe Jaw |
For Use With | 14 in Quick Change Chucks |
Number of Pieces | 3 |
Type | Straight Serration |
Construction | Soft Alloy Steel |
Jaw Face Type | Square |
Jaw Type | Straight Serration |
Material Grade - Machining | C45 |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 14 in Quick Change Chucks, Overall Length 5.8300 in, Overall Height 3.9400 in, Overall Width 1.2600 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex L-Key (Short), 7/16 (H2864S)
- SURE-SEAL CIT-SS-10 TIP (317-1153-017)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32001)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- Schunk Toolholder Accessories