Shop All Toolholder Accessories
Schunk
Soft Top Jaw Set, 3.35 in. H, PK3
Mfr # 0164116
Zoro # G2009248
product price: $835.99
/pk 3, $278.66/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 in Quick Change Chucks
- Number of Pieces 3
- Width 0.87"
- Length 3.31"
- Type Straight Serration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0164116
- Zoro # G2009248
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Width | 0.87" |
Length | 3.31" |
Height | 3.35" |
Overall Length | 3.3100 in |
Overall Height | 3.3500 in |
Overall Width | 7/8 in |
Details
Item | Lathe Jaw |
For Use With | 8 in Quick Change Chucks |
Number of Pieces | 3 |
Type | Straight Serration |
Construction | Soft Alloy Steel |
Jaw Interface Type | Serrated |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Face Type | Square |
Jaw Type | Straight Serration |
Material Grade - Machining | C45 |
Description
Lathe Jaw, Soft, For Use With 8 in Quick Change Chucks, Overall Length 3.3100 in, Overall Height 3.3500 in, Overall Width 7/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 5" L, SuperKrome Plating Finish (45178)
- MAYHEW 6 AIR SLOTTED PANEL CUTTER (MAY31958)
- KRAFT TOOL Joint Touch-Up Roller, Round Face, 1/4" (CC565)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- Schunk Toolholder Accessories