Shop All Toolholder Accessories
Schunk
Soft Top Jaw Set, 3.31 in. H, PK3
Mfr # 0164114
Zoro # G2009266
product price: $990.99
/pk 3, $330.33/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 in Quick Change Chucks
- Type Straight Serration
- Width 1.81"
- Construction Soft Alloy Steel
- Height 3.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0164114
- Zoro # G2009266
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Width | 1.81" |
Height | 3.31" |
Length | 3.90" |
Overall Length | 3.9000 in |
Overall Height | 3.3100 in |
Overall Width | 1.8100 in |
Details
Item | Lathe Jaw |
For Use With | 10 in Quick Change Chucks |
Type | Straight Serration |
Construction | Soft Alloy Steel |
Number of Pieces | 3 |
Jaw Interface Type | Serrated |
Number of Jaws | 3 |
Jaw Face Type | Square |
Material Grade - Machining | C45 |
Hard or Soft | Soft |
Jaw Type | Straight Serration |
Description
Lathe Jaw, Soft, For Use With 10 in Quick Change Chucks, Overall Length 3.9000 in, Overall Height 3.3100 in, Overall Width 1.8100 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- CRESCENT 18" Aluminum K9 Jaw Pipe Wrench (CAPW18)
- POSI LOCK Caged Jaw Puller, 40 t, 3 Jaw (116)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H (35XR72)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- Schunk Toolholder Accessories