Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 6mm
Mfr # 0224384
Zoro # G9348945
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style GZB-S
- For Use With Coolant-Through Cutting Tools
- Outside Dia. 0.50"
- Neck Dia. (In.) 0.23
- Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224384
- Zoro # G9348945
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Outside Dia. | 0.50" |
Neck Dia. (In.) | 0.23 |
Size | 6mm |
Length | 1.77" |
Overall Length | 1.7700 in |
Dia. | 0.64" |
Hole Dia. | 6.00mm |
Nose Dia. | 6.00mm |
Details
Item | Hydraulic Chuck |
Style | GZB-S |
For Use With | Coolant-Through Cutting Tools |
Series | TENDO |
Capacity | 0.236 |
Type | sealed |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Projection | 45.00mm |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 6.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 1/2 in L (54TN87)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.5A51X50)
- KO-KEN Bit Socket TORX T20 50mm Z-series 1/4 Sq. Drive (2025Z.50-T20)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- Schunk Toolholder Accessories