Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 6mm
Mfr # 0207923
Zoro # G2421371
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Size 6mm
- Outside Dia. 0.79"
- Length 19.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schunk
- MFR # 0207923
- Zoro # G2421371
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 6mm |
Outside Dia. | 0.79" |
Length | 19.88" |
Shank Dia. | 20.00mm |
Overall Length | 52.50mm |
Hole Dia. | 6.00mm |
Nose Dia. | 24.00mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Coolant Fed | Coolant Through |
Features | Coolant Proof Up to 80 bar |
Projection | 50.50mm |
Description
Hydraulic Chuck, Hole Dia. 6.00mm, Shank Dia. 20.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- CLAUSS 7" Wire Cutter, Shear Cut (20013)
- DYNABRADE Contact Arm, 3/4"x1/2"w/1/2" Platen (11231)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- VEKTEK Swing Clamp Arm, Long, 450 lb (91-5205-02)
- Schunk Toolholder Accessories