Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 4mm
Mfr # 0207921
Zoro # G2421399
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Outside Dia. 0.79"
- Size 4mm
- Length 19.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0207921
- Zoro # G2421399
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Outside Dia. | 0.79" |
Size | 4mm |
Length | 19.88" |
Shank Dia. | 20.00mm |
Overall Length | 52.50mm |
Hole Dia. | 4.00mm |
Nose Dia. | 24.00mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Projection | 50.50mm |
Coolant Fed | Coolant Through |
Features | Coolant Proof Up to 80 bar |
Description
Hydraulic Chuck, Hole Dia. 4.00mm, Shank Dia. 20.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 4" Mechanics Bench Vise (35481)
- GLOBAL INDUSTRIAL Jobsite Chest, Blue, 12 cu ft, 42" W x 20" D x 23-11/16" H (133722)
- WESTWARD Tool Case, 19-11/16"W x 8-1/4"H (45KK78)
- WOODOWL 7 Piece Set (#'s 5, 6, 7, 8, 9, 10, 12) (00737)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- Schunk Toolholder Accessories