Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 23.82 in. L, 7/8 in.
Mfr # 0224414
Zoro # G2420778
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Length 23.82"
- Size 7/8"
- Outside Dia. 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224414
- Zoro # G2420778
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 23.82" |
Size | 7/8" |
Outside Dia. | 1.25" |
Shank Dia. | 1-1/4 in |
Overall Length | 63.50mm |
Nose Dia. | 35.50mm |
Hole Dia. | 7/8 in |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Coolant Fed | Coolant Through |
Projection | 60.50mm |
Features | Coolant Proof Up to 80 bar |
Description
Intermediate Sleeve, Coolant Through, 7/8 In., Length 23.82 In., Outside Dia. 1.25 In., For Use With Hydraulic Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 54 in. x 60 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3923)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40914)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP22)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- Schunk Toolholder Accessories