Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 23.82 in. L, 5/8 in.
Mfr # 0224410
Zoro # G2420811
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Size 5/8"
- Outside Dia. 1.25"
- Length 23.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schunk
- MFR # 0224410
- Zoro # G2420811
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 5/8" |
Outside Dia. | 1.25" |
Length | 23.82" |
Overall Length | 63.50mm |
Shank Dia. | 1-1/4 in |
Hole Dia. | 5/8 in |
Nose Dia. | 35.50mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Projection | 60.50mm |
Features | Coolant Proof Up to 80 bar |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Hole Dia. 5/8 in, Shank Dia. 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- KNIPEX Knipex KX8701-7 7 Inch Cobra Pliers (KX8701-7)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MHASD)
- WILLIAMS Williams Service Wrench, 32mm (3532M)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- Schunk Toolholder Accessories