Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 23.82 in. L, 5/16 in.
Mfr # 0224405
Zoro # G2420866
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Outside Dia. 1.25"
- Size 5/16"
- Length 23.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224405
- Zoro # G2420866
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Outside Dia. | 1.25" |
Size | 5/16" |
Length | 23.82" |
Shank Dia. | 1-1/4 in |
Overall Length | 63.50mm |
Nose Dia. | 35.50mm |
Hole Dia. | 5/16 in |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Projection | 60.50mm |
Coolant Fed | Coolant Through |
Features | Coolant Proof Up to 80 bar |
Description
Hydraulic Chuck, Hole Dia. 5/16 in, Shank Dia. 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Reel Chalk Bigmouth Hi-Speed (G3X100)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21511B118R)
- RAMSET Battery, For 2HNW9 Cordless Nailer (B0092)
- LINK Ua7-3/8 English Screw 82D HSS Countersink (65-L2-292)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- Schunk Toolholder Accessories