Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 23.82 in. L, 3/4 in.
Mfr # 0224412
Zoro # G2420796
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Outside Dia. 1.25"
- Length 23.82"
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schunk
- MFR # 0224412
- Zoro # G2420796
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Outside Dia. | 1.25" |
Length | 23.82" |
Size | 3/4" |
Shank Dia. | 1-1/4 in |
Overall Length | 63.50mm |
Hole Dia. | 3/4 in |
Nose Dia. | 35.50mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Features | Coolant Proof Up to 80 bar |
Projection | 60.50mm |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Hole Dia. 3/4 in, Shank Dia. 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND HAMMER AIR IRT116 WITH 5 CHISELS (IRT116K)
- EREM ESD Ergo Tweezer, Curved, 4 3/4 In (E7SA)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- RIDGID Drive Roller Assy. (93620)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- Schunk Toolholder Accessories