Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 23.82 in. L, 11/16in.
Mfr # 0224411
Zoro # G2420805
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Size 11/16"
- Length 23.82"
- Outside Dia. 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224411
- Zoro # G2420805
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 11/16" |
Length | 23.82" |
Outside Dia. | 1.25" |
Shank Dia. | 1-1/4 in |
Overall Length | 63.50mm |
Hole Dia. | 11/16 in |
Nose Dia. | 35.50mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Features | Coolant Proof Up to 80 bar |
Coolant Fed | Coolant Through |
Projection | 60.50mm |
Description
Hydraulic Chuck, Hole Dia. 11/16 in, Shank Dia. 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1994459)
- HARDIN 7 Inch Vacuum Dust Shroud Cover (Plastic) with 3 Inch ID for Dustless Grinder (DS7P)
- WESTWARD Grout Bag, 12x24 In, Brn, Vinyl w/Metal Tip (13P550)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- Schunk Toolholder Accessories