Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 23.82 in. L, 10mm
Mfr # 0224422
Zoro # G2420735
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Length 23.82"
- Size 10mm
- Outside Dia. 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224422
- Zoro # G2420735
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 23.82" |
Size | 10mm |
Outside Dia. | 1.25" |
Shank Dia. | 1-1/4 in |
Overall Length | 63.50mm |
Nose Dia. | 35.50mm |
Hole Dia. | 10.00mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Projection | 60.50mm |
Coolant Fed | Coolant Through |
Features | Coolant Proof Up to 80 bar |
Description
Intermediate Sleeve, Coolant Through, 10mm, Length 23.82 In., Outside Dia. 1.25 In., For Use With Hydraulic Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE VX 1/2" Drive Impact Socket Chrome plated (024-0087CT)
- MILWAUKEE TOOL M18 3/8 in Impact Wrench w/Friction Ring (2658-20)
- DRILL AMERICA m6x1.25 HSS Metric Hand Tap (DWTSMT6X1.25)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- Schunk Toolholder Accessories