Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 19.88 in. L, 7mm
Mfr # 0207924
Zoro # G2421365
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Outside Dia. 0.79"
- Length 19.88"
- Size 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0207924
- Zoro # G2421365
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Outside Dia. | 0.79" |
Length | 19.88" |
Size | 7mm |
Shank Dia. | 20.00mm |
Overall Length | 52.50mm |
Hole Dia. | 7.00mm |
Nose Dia. | 24.00mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Features | Coolant Proof Up to 80 bar |
Projection | 50.50mm |
Coolant Fed | Coolant Through |
Description
Intermediate Sleeve, Coolant Through, 7mm, Length 19.88 In., Outside Dia. 0.79 In., For Use With Hydraulic Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- GENERAL TOOLS Tap Wrench Set, 0 to 1/2 In, 3 pc (165)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 5/16" (250 Pk) (49-66-0933)
- GOURMETGALLEY TH-COM-S-HC Mini Steel Combo Thread Gauge (GO157370)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- Schunk Toolholder Accessories