Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 19.88 in. L, 4mm
Mfr # 0224396
Zoro # G2420945
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Outside Dia. 0.75"
- Length 19.88"
- Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224396
- Zoro # G2420945
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Outside Dia. | 0.75" |
Length | 19.88" |
Size | 4mm |
Shank Dia. | 3/4 in |
Overall Length | 52.50mm |
Nose Dia. | 24.00mm |
Hole Dia. | 4.00mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Coolant Fed | Coolant Through |
Projection | 50.50mm |
Features | Coolant Proof Up to 80 bar |
Description
Hydraulic Chuck, Hole Dia. 4.00mm, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W1046 (W1046)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252002)
- TEKTON Reducer Set, 3-Piece (3/8, 1/2, 3/4 in.) (SHA99015)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- Schunk Toolholder Accessories