Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 19.88 in. L, 3/8 in.
Mfr # 0224390
Zoro # G2421006
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Length 19.88"
- Outside Dia. 0.75"
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224390
- Zoro # G2421006
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 19.88" |
Outside Dia. | 0.75" |
Size | 3/8" |
Overall Length | 52.50mm |
Shank Dia. | 3/4 in |
Nose Dia. | 24.00mm |
Hole Dia. | 3/8 in |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Projection | 50.50mm |
Coolant Fed | Coolant Through |
Features | Coolant Proof Up to 80 bar |
Description
Hydraulic Chuck, Hole Dia. 3/8 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- GREY PNEUMATIC SOC 5/8 3/4D IMP HEX 6PT MALE BLK (3920F)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X15)
- KESON White Marking Chalk Refill, 5lb. (105W)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- Schunk Toolholder Accessories