Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 19.88 in. L, 10mm
Mfr # 0224400
Zoro # G2420909
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Size 10mm
- Length 19.88"
- Outside Dia. 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224400
- Zoro # G2420909
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 10mm |
Length | 19.88" |
Outside Dia. | 0.75" |
Overall Length | 52.50mm |
Shank Dia. | 3/4 in |
Nose Dia. | 24.00mm |
Hole Dia. | 10.00mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Projection | 50.50mm |
Coolant Fed | Coolant Through |
Features | Coolant Proof Up to 80 bar |
Description
Intermediate Sleeve, Coolant Through, 10mm, Length 19.88 In., Outside Dia. 0.75 In., For Use With Hydraulic Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Feeler Gauge For Industrial Tractors (3000-6101)
- BENNER-NAWMAN Rebar Cutter Kit, 9 Amps, 3/4 In Cap (BNCE-20)
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (3AA28)
- PROSKIT Stainless L Nose Plier (PM-396G)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- Schunk Toolholder Accessories