Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 1/8 in.
Mfr # 0224434
Zoro # G2421496
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Length 19.88"
- Size 1/8"
- Outside Dia. 0.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schunk
- MFR # 0224434
- Zoro # G2421496
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 19.88" |
Size | 1/8" |
Outside Dia. | 0.79" |
Shank Dia. | 20.00mm |
Overall Length | 52.50mm |
Hole Dia. | 1/8 in |
Nose Dia. | 24.00mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Coolant Fed | Coolant Through |
Projection | 50.50mm |
Features | Coolant Proof Up to 80 bar |
Description
Hydraulic Chuck, Hole Dia. 1/8 in, Shank Dia. 20.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA DUST COVER (506316901)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- DRILL AMERICA 13/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO13/64)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- GS TOOLING 58 Drive Key Set For 112 Shell Mill Holders (534172)
- Schunk Toolholder Accessories