Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 1.77 in. L, 4mm
Mfr # 0207911
Zoro # G2421539
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Length 1.77"
- Outside Dia. 0.47"
- Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0207911
- Zoro # G2421539
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 1.77" |
Outside Dia. | 0.47" |
Size | 4mm |
Overall Length | 47.00mm |
Shank Dia. | 12.00mm |
Nose Dia. | 16.50mm |
Hole Dia. | 4.00mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Features | Coolant Proof Up to 80 bar |
Projection | 45.00mm |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Hole Dia. 4.00mm, Shank Dia. 12.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-5/16 in. X 1 in. 12,000-Series Annular Cutter (12142)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER (CH8001)
- PELICAN Black Protective Case, 22-1/2"L x 22.43"W x 21-1/4"D (350)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- Schunk Toolholder Accessories