Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 1.26 in. OD, 9/16 in.
Mfr # 0224450
Zoro # G2421216
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Size 9/16"
- Outside Dia. 1.26"
- Length 23.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224450
- Zoro # G2421216
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 9/16" |
Outside Dia. | 1.26" |
Length | 23.82" |
Overall Length | 62.50mm |
Shank Dia. | 32.00mm |
Hole Dia. | 9/16 in |
Nose Dia. | 35.50mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Features | Coolant Proof Up to 80 bar |
Coolant Fed | Coolant Through |
Projection | 60.50mm |
Description
Hydraulic Chuck, Hole Dia. 9/16 in, Shank Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D4)
- OTC Universal Hub Puller, 20 tons Cap. (6574)
- BLACK & DECKER Switch Kit (5140112-17)
- MILWAUKEE TOOL 25/64" Titanium SHOCKWAVE (48-89-4622)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- Schunk Toolholder Accessories