Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 1.26 in. OD, 25mm
Mfr # 0207948
Zoro # G2421058
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Outside Dia. 1.26"
- Size 25mm
- Length 23.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0207948
- Zoro # G2421058
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Outside Dia. | 1.26" |
Size | 25mm |
Length | 23.82" |
Shank Dia. | 32.00mm |
Overall Length | 62.50mm |
Hole Dia. | 25.00mm |
Nose Dia. | 35.50mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Coolant Fed | Coolant Through |
Features | Coolant Proof Up to 80 bar |
Projection | 60.50mm |
Description
Hydraulic Chuck, Hole Dia. 25.00mm, Shank Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 20 oz. Inage Solid Brass Cylindrical Metric Plumb Bob (590GMN)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522737)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1829212)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- Schunk Toolholder Accessories