Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 1.26 in. OD, 16mm
Mfr # 0207945
Zoro # G2421085
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Length 23.82"
- Outside Dia. 1.26"
- Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0207945
- Zoro # G2421085
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 23.82" |
Outside Dia. | 1.26" |
Size | 16mm |
Overall Length | 62.50mm |
Shank Dia. | 32.00mm |
Nose Dia. | 35.50mm |
Hole Dia. | 16.00mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Coolant Fed | Coolant Through |
Projection | 60.50mm |
Features | Coolant Proof Up to 80 bar |
Description
Hydraulic Chuck, Hole Dia. 16.00mm, Shank Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse, Oxide (2991401)
- MILWAUKEE TOOL 12 in Torque Lock Large Capacity Locking Plier (48-22-3541)
- DRILL AMERICA 1"-14 Carbon Steel Bottoming Hand Tap (DWTB1-14)
- REMCO Hand Scraper, Metal Detect, Blue, 3Wx8L (6961MD3)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- Schunk Toolholder Accessories