Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 1.26 in. OD, 15/16in.
Mfr # 0224456
Zoro # G2421155
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Outside Dia. 1.26"
- Size 15/16"
- Length 23.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224456
- Zoro # G2421155
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Outside Dia. | 1.26" |
Size | 15/16" |
Length | 23.82" |
Overall Length | 62.50mm |
Shank Dia. | 32.00mm |
Nose Dia. | 35.50mm |
Hole Dia. | 15/16 in |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Coolant Fed | Coolant Through |
Projection | 60.50mm |
Features | Coolant Proof Up to 80 bar |
Description
Hydraulic Chuck, Hole Dia. 15/16 in, Shank Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2160)
- VEGA Phillips Acr 2 Reduced Insert Bit x 1 (125P2RCR)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- PROTO D-Ring Web Tethers (JDRSMOR)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- Schunk Toolholder Accessories