Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 1.26 in. OD, 10mm
Mfr # 0207942
Zoro # G2421119
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Length 23.82"
- Outside Dia. 1.26"
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0207942
- Zoro # G2421119
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 23.82" |
Outside Dia. | 1.26" |
Size | 10mm |
Overall Length | 62.50mm |
Shank Dia. | 32.00mm |
Hole Dia. | 10.00mm |
Nose Dia. | 35.50mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Projection | 60.50mm |
Features | Coolant Proof Up to 80 bar |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Hole Dia. 10.00mm, Shank Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Combination Ball-Hex-L Key Set, Sizes 0.050 to 3/8 and Size 1.5 mm to 10 mm (22-Piece) (13222)
- SUPERCUT 111-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (444728)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4002MR)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M8 x 50mm Steel External Thread, 65mm Handle Length (MH-413)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- GS TOOLING 18 Machine Tool Arbor Spacer For 1 Stub Arbors (534576)
- Schunk Toolholder Accessories