Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 1/2 in.
Mfr # 0224440
Zoro # G2421435
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Size 1/2"
- Length 19.88"
- Outside Dia. 0.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0224440
- Zoro # G2421435
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 1/2" |
Length | 19.88" |
Outside Dia. | 0.79" |
Overall Length | 52.50mm |
Shank Dia. | 20.00mm |
Nose Dia. | 24.00mm |
Hole Dia. | 1/2 in |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Projection | 50.50mm |
Coolant Fed | Coolant Through |
Features | Coolant Proof Up to 80 bar |
Description
Hydraulic Chuck, Hole Dia. 1/2 in, Shank Dia. 20.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- WESTWARD #48 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD9)
- PROTO SAE L Key, 3/32 in Tip Size, 3 3/8 in Long, 11/16 in Short (J46206)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- Schunk Toolholder Accessories