Shop All End Mill Holders
Schunk
Hydraulic Toolholder, Standard, Metric
Mfr # 0206436
Zoro # G2009178
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Taper Size BT 40
- Bore Dia. 20mm
- Projection 72.50mm
- Nose Dia. 49.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0206436
- Zoro # G2009178
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | BT 40 |
Bore Dia. | 20mm |
Nose Dia. | 49.30mm |
Hole Dia. | 20.00mm |
Programming Length | 73mm |
Mounting Length | 45.50mm |
Tool Depth | 51.00mm |
Details
Item | Hydraulic Chuck |
For Use With | Cutting Tools |
Projection | 72.50mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Taper | 40 |
Style | AD/B |
Standards | DIN ISO 7388-2 JD/JF |
Series | TENDO E Compact |
Coolant Feed | Through Center and Flange |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 20.00mm, BT 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Cushion Guide for Makita (SP 421575-0)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/8 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46608)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m16 x 2 (DWTP16X2)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- JACOBS A4203 Arbor 3/4" Straight Shank/3JT (7362N)
- GS TOOLING BT30 1 x 354 End Mill Holder (532016)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- Schunk Milling & Drilling Toolholders