Shop All End Mill Holders
Schunk
Hydraulic Toolholder, Standard, CAT40
Mfr # 0206486
Zoro # G2009150
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Taper Size CV40
- Bore Dia. 20mm
- Projection 64.50mm
- Nose Dia. 59.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schunk
- MFR # 0206486
- Zoro # G2009150
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | CV40 |
Bore Dia. | 20mm |
Nose Dia. | 59.30mm |
Shank Dia. | 49.25mm |
Hole Dia. | 20.00mm |
Programming Length | 64mm |
Mounting Length | 45.45mm |
Tool Depth | 51.00mm |
Details
Item | Hydraulic Chuck |
For Use With | Cutting Tools |
Projection | 64.50mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Standards | ASME B5.50 |
Series | TENDO E Compact |
Style | AD/B |
Taper | 40 |
Coolant Feed | Through Center and Flange |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 20.00mm, CV40, Shank Dia. 49.25mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Shop Grinder 6 Grinding & Wire Wheel 1/2H (577126)
- WESTWARD Adj. Wrench, 15", 1-11/16" Cap., Chrome (1NYA6)
- HHIP 1/8 X 3/4 X 5" Cobalt Cut-Off Blade (2000-1114)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 2 D (4THE8)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- HHIP 2" X 3/4 Bore 45 Degree SCMT Indexable Face Mill (2062-2000)
- JACOBS A4203 Arbor 3/4" Straight Shank/3JT (7362N)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-820)
- Schunk End Mill Holders