Shop All End Mill Holders
Schunk
Hydraulic Toolholder, Standard, 32mm in.
Mfr # 0206498
Zoro # G2009135
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Taper Size CV50
- Bore Dia. 32mm
- Projection 81.00mm
- Nose Dia. 72.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schunk
- MFR # 0206498
- Zoro # G2009135
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | CV50 |
Bore Dia. | 32mm |
Nose Dia. | 72.00mm |
Programming Length | 82mm |
Tool Depth | 61.00mm |
Hole Dia. | 32.00mm |
Details
Item | Hydraulic Chuck |
For Use With | Cutting Tools |
Projection | 81.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Style | AD/B |
Series | TENDO E Compact |
Taper | 50 |
Coolant Feed | Through Center and Flange |
Shank Type - Machining | Taper |
Standards | ASME B5.50 |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 32.00mm, CV50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT916F18)
- AMPG Granite Stand, 12X18X4, 3/8" Stem Mount (STA-12184)
- AIRCAT Low Vibration Air Saw (6350)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (12170)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- HHIP 2-1/2" X 3/4 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-2500)
- HHIP 2" X 3/4 Bore 45 Degree SE Indexable Face Mill (2065-2000)
- QIC TOOLS HSK 63 F - ER 40 Tool Holder (THHSK.400.76)
- Schunk End Mill Holders