Shop All End Mill Holders
Schunk
Hydraulic Toolholder, Standard, 20mm dia.
Mfr # 0206556
Zoro # G2009196
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Taper Size BT 30
- Bore Dia. 20mm
- Projection 90.00mm
- Nose Dia. 42.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schunk
- MFR # 0206556
- Zoro # G2009196
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | BT 30 |
Bore Dia. | 20mm |
Nose Dia. | 42.00mm |
Hole Dia. | 20.00mm |
Programming Length | 90mm |
Tool Depth | 51.00mm |
Details
Item | Hydraulic Chuck |
For Use With | Cutting Tools |
Projection | 90.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Standards | DIN ISO 7388-2 JD |
Taper | 30 |
Style | AD/B |
Series | TENDO E Compact |
Coolant Feed | Through Center and Flange |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 20.00mm, BT 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 1/2In Slim Line Needle Nose Pliers (NN55VN)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 1/2" (HS6NC-1/2-82)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (204001)
- RIDGID Assembly, Drive Shaft (16408)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- GS TOOLING BT30 12 x 236 End Mill Holder (532008)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- GS TOOLING CAT40 114 x 4 Dual Contact End Mill Holder (521062)
- GS TOOLING CAT50 34 x 400 Shell Mill Holder (531210)
- Schunk Milling & Drilling Toolholders