Shop All End Mill Holders
Schunk
Hydraulic Toolholder, Standard, 12mm dia.
Mfr # 0206554
Zoro # G2009205
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT 30
- For Use With Cutting Tools
- Bore Dia. 12mm
- Projection 69.00mm
- Nose Dia. 42.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0206554
- Zoro # G2009205
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | BT 30 |
Bore Dia. | 12mm |
Nose Dia. | 42.00mm |
Hole Dia. | 12.00mm |
Programming Length | 69mm |
Mounting Length | 32.00mm |
Tool Depth | 46.00mm |
Details
Item | Hydraulic Chuck |
For Use With | Cutting Tools |
Projection | 69.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Series | TENDO E Compact |
Standards | DIN ISO 7388-2 JD |
Style | AD/B |
Taper | 30 |
Coolant Feed | Through Center and Flange |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 12.00mm, BT 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 5-3/8 In. Circular Saw Kit (2521-21HO)
- RIDGID 10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity (810)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- MARSON Nosepiece, 1/8 In (39128)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- H & H INDUSTRIAL PRODUCTS 5 Piece R8 End Mill Holder Set (3/16~3/4") (3900-1005)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- GS TOOLING CAT40 14 x 250 End Mill Holder (531002)
- GS TOOLING Straight Shank 12 x 600 End Mill Holder (534084)
- Schunk End Mill Holders