Shop All End Mill Holders
Schunk
Hydraulic Toolholder, Standard, 1.2500 in.
Mfr # 0206478
Zoro # G2009141
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Taper Size CV50
- Bore Dia. 32mm
- Projection 81.00mm
- Nose Dia. 72.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schunk
- MFR # 0206478
- Zoro # G2009141
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | CV50 |
Bore Dia. | 32mm |
Nose Dia. | 72.00mm |
Hole Dia. | 1-1/4 in |
Programming Length | 82mm |
Tool Depth | 61.00mm |
Details
Item | Hydraulic Chuck |
For Use With | Cutting Tools |
Projection | 81.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Series | TENDO E Compact |
Standards | ASME B5.50 |
Style | AD/B |
Taper | 50 |
Coolant Feed | Through Center and Flange |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 1-1/4 in, CV50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- KLEIN TOOLS Hex Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32538)
- TITAN Impact Socket Universal Joint Set, 3 Piece (TIT40160)
- SUPERIOR TILE CUTTER AND TOOLS Toe Grout Float w/ProForm, 12"x3 (ST127PF)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- HHIP 2" X 3/4 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-2000)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD030)
- Schunk Milling & Drilling Toolholders