Shop All End Mill Holders
Schunk
Hydraulic Toolholder, Standard, 0.7500 in.
Mfr # 0206466
Zoro # G2009169
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Taper Size CV40
- Bore Dia. 19mm
- Projection 64.50mm
- Nose Dia. 59.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0206466
- Zoro # G2009169
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | CV40 |
Bore Dia. | 19mm |
Nose Dia. | 59.30mm |
Hole Dia. | 3/4 in |
Shank Dia. | 49.25mm |
Programming Length | 64mm |
Mounting Length | 45.45mm |
Tool Depth | 51.00mm |
Details
Item | Hydraulic Chuck |
For Use With | Cutting Tools |
Projection | 64.50mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Style | AD/B |
Taper | 40 |
Series | TENDO E Compact |
Standards | ASME B5.50 |
Coolant Feed | Through Center and Flange |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 3/4 in, CV40, Shank Dia. 49.25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Electronic, Stud Sensor, 1-1/2 in. Depth (FMHT77407)
- GENERAL TOOLS 0-6 in. Fractional Digital Caliper (147)
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709M)
- IDEAL Repl Blades For 45-144, 2/Cd (LB-1748)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- QIC TOOLS HSK 63 F - ER 40 Tool Holder (THHSK.400.76)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- Schunk Milling & Drilling Toolholders