Shop All End Mill Holders
Schunk
Hydraulic Tool Holder, BT 40, 8mm
Mfr # 204447
Zoro # G7247937
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size BT40
- Bore Dia. 8.00mm
- Projection 140.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 204447
- Zoro # G7247937
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | BT40 |
Bore Dia. | 8.00mm |
Details
Item | Hydraulic Tool Holder |
Projection | 140.00mm |
Description
Hydraulic Tool Holder, Taper Size BT40, Bore Dia. 8.00mm, Projection 140.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 1", Carbide Grit Hole Saw (G016)
- SUNEX ® 46mm Raised Panel Jumbo Combination Wrench (946A)
- MILTON INDUSTRIES Milton, Turbo Blow Gun with Adjustable Nozzle, 3/8in NPT (S-181)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- YG-1 TOOL CO Torx Screws (10) (JC3081)
- GS TOOLING CAT40 14 x 250 End Mill Holder (531002)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- Schunk Milling & Drilling Toolholders