Shop All End Mill Holders
Schunk
Hydraulic Tool Holder, BT 40, 6mm
Mfr # 204446
Zoro # G7262862
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size BT40
- Bore Dia. 6.00mm
- Projection 140.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 204446
- Zoro # G7262862
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | BT40 |
Bore Dia. | 6.00mm |
Details
Item | Hydraulic Tool Holder |
Projection | 140.00mm |
Description
Hydraulic Tool Holder, Taper Size BT40, Bore Dia. 6.00mm, Projection 140.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.440 In, Black (911244000)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-24)
- PANDUIT Crimp Die for CT-2001, #2 AWG Copper, CD-2001-2-SET (CD-2001-2-SET)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- DORIAN Tool Holder, Turning/Facing/Boring, CA (D40CA-2)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- Schunk End Mill Holders