Shop All End Mill Holders
Schunk
Hydraulic Tool Holder, BT 40, 12.700mm
Mfr # 205143
Zoro # G7274799
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic Expansion Toolholders
- Series TENDO Platinum
- Standards DIN ISO 7388-2 JD/JF
- Projecting Length 90 mm
- Run-out Accuracy < 0.003 mm at 2.5 x D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schunk
- MFR # 205143
- Zoro # G7274799
- Country of Origin United States
- Category End Mill Holders
Dimensions
Projecting Length | 90 mm |
Clamping Diameter | 1/2 in |
Details
Item | Hydraulic Tool Holder |
Type | Hydraulic Expansion Toolholders |
Series | TENDO Platinum |
Standards | DIN ISO 7388-2 JD/JF |
Run-out Accuracy | < 0.003 mm at 2.5 x D |
Toolholder Interface | JIS-BT 40 |
Balancing Grade | G2.5 at 25,000 RPM |
Min. Torque | 95 Nm |
Description
Hydraulic Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- HOUGEN Spindle Adapter for Hex Drive HMD904 (05536)
- KRAFT TOOL All Steel Walking Gr, 12" x 14" 3/4"R 1"D (CC1721)
- GENERAL TOOLS Inspection Mirror, 8-5/8 in. L, Circular (557)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 35 (SDN35CXA-FTB)
- HHIP 2-1/2" X 3/4 Bore 45 Degree Octagon 5 Insert Indexable Face Mill (2068-2500)
- HHIP 3" X 1 Bore 90 Degree APKT Indexable Face Mill (2063-3000)
- WALTER Modular tool holding system adapters C6-391.14-25 100 (C6-391.14-25 100)
- Schunk End Mill Holders