Shop All Toolholder Accessories
Schunk
Hard Top Jaw Set, 2.28 in. H, PK3
Mfr # 0138123
Zoro # G2009345
product price: $730.99
/pk 3, $243.66/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 in Chucks
- Screw Size 12 x 25
- Outside Edge to Cross Slot Edge (In.) 6.69 to 8.66
- Height 2.28"
- Width 1.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0138123
- Zoro # G2009345
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Screw Size | 12 x 25 |
Height | 2.28" |
Width | 1.58" |
Center to Center Length (In.) | 1.18 |
Step Height 1 | 0.984 |
Groove Width | 16.00mm |
Overall Height | 2.2800 in |
Overall Width | 1-37/64 in |
Details
Item | Lathe Jaw |
For Use With | 10 in Chucks |
Outside Edge to Cross Slot Edge (In.) | 6.69 to 8.66 |
Construction | Hardened Alloy Steel |
Type | 60 Degrees |
Number of Pieces | 3 |
Distance Between Mount Hole Centers | 1.1800 in |
Jaw Type | 60 Degrees |
Hard or Soft | Hard |
Jaw Face Type | Square |
Material Grade - Machining | 16MnCr5 |
Jaw Interface Type | Serrated |
Number of Jaws | 3 |
Description
Lathe Jaw, Hard, For Use With 10 in Chucks, Overall Height 2.2800 in, Overall Width 1-37/64 in, 1.1800 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- MICRO 100 Indexable Turning & Facing Tool (10-3238)
- AVEN Tweezers, Ez Pick, Pattern Aa-Sa, Yellow (18013EZ)
- APEX TOOL GROUP WRENCH SET COMBO RATCH MET 12 PT 12 PC (GWR9412)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- Schunk Toolholder Accessories