Shop All Toolholder Accessories
Schunk
Hard Top Jaw Set, 2.28 in. H, PK3
Mfr # 0138118
Zoro # G2009379
product price: $733.99
/pk 3, $244.66/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 in Chucks
- Center to Center Length (In.) 1.18
- Outside Edge to Cross Slot Edge (In.) 8.07 to 10.00
- Screw Size 12 x 25
- Step Height 1 0.984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0138118
- Zoro # G2009379
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Center to Center Length (In.) | 1.18 |
Screw Size | 12 x 25 |
Step Height 1 | 0.984 |
Height | 2.28" |
Width | 1.58" |
Overall Width | 1-37/64 in |
Groove Width | 16.00mm |
Overall Height | 2.2800 in |
Details
Item | Lathe Jaw |
For Use With | 10 in Chucks |
Outside Edge to Cross Slot Edge (In.) | 8.07 to 10.00 |
Number of Pieces | 3 |
Construction | Hardened Alloy Steel |
Type | 60 Degrees |
Jaw Type | 60 Degrees |
Number of Jaws | 3 |
Hard or Soft | Hard |
Distance Between Mount Hole Centers | 1.1800 in |
Material Grade - Machining | 16MnCr5 |
Jaw Interface Type | Serrated |
Jaw Face Type | Square |
Description
Lathe Jaw, Hard, For Use With 10 in Chucks, Overall Height 2.2800 in, Overall Width 1-37/64 in, 1.1800 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 2-1/2X100 Saw Blades 157-610 (157-610)
- VIKING Reduced Shank Bit, 59/64in, HSS, 135 Deg (VI 29810)
- MITUTOYO Micrometer Head (148-502)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- Schunk Toolholder Accessories