Shop All Toolholder Accessories
Schunk
Hard Top Jaw Set, 2.09 in. H, PK3
Mfr # 0138110
Zoro # G2009421
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 8 in Chucks
- Construction Hardened Alloy Steel
- Screw Size 12 x 25
- Number of Pieces 3
- Outside Edge to Cross Slot Edge (In.) 1.85 to 3.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schunk
- MFR # 0138110
- Zoro # G2009421
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Screw Size | 12 x 25 |
Height | 2.09" |
Width | 1.38" |
Step Height 1 | 0.984 |
Center to Center Length (In.) | 0.98 |
Overall Width | 1-3/8 in |
Groove Width | 14.00mm |
Overall Height | 2.0900 in |
Details
Item | Lathe Jaw |
For Use With | 8 in Chucks |
Construction | Hardened Alloy Steel |
Number of Pieces | 3 |
Outside Edge to Cross Slot Edge (In.) | 1.85 to 3.19 |
Type | 60 Degrees |
Hard or Soft | Hard |
Jaw Interface Type | Serrated |
Number of Jaws | 3 |
Jaw Type | 60 Degrees |
Distance Between Mount Hole Centers | 0.9800 in |
Jaw Face Type | Square |
Material Grade - Machining | 16MnCr5 |
Description
Lathe Jaw, Hard, For Use With 8 in Chucks, Overall Height 2.0900 in, Overall Width 1-3/8 in, 0.9800 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Style MTENN 12-4B Turning Tool Holder (2029-0124)
- KO-KEN Renewal Kit (6749RK)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 5/8"R (CF563)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 20mm, PK3 (HR-115-2.5)
- Schunk Toolholder Accessories