Shop All Toolholder Accessories
Schunk
Chuck Jaw, Straight Top, Steel, PK3
Mfr # 0120101
Zoro # G9348954
product price: $121.99
/pk 3, $40.66/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Straight Top
- Overall Length 68.00mm
- Jaw Interface Type Serrated
- Overall Width 35.00mm
- Distance Between Mount Hole Centers 20.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0120101
- Zoro # G9348954
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 68.00mm |
Overall Width | 35.00mm |
Groove Width | 14.00mm |
Overall Height | 60.00mm |
Details
Item | Lathe Jaw |
Type | Straight Top |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 20.00mm |
Material Grade - Machining | 16MnCr5 |
Hard or Soft | Soft |
Jaw Face Type | Square |
Description
Lathe Jaw, Soft, Overall Length 68.00mm, Overall Height 60.00mm, Overall Width 35.00mm, 20.00mm, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14mm 12 Point Long Pattern Combination Wrench (81671)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- GUARDAIR Thumb Lever Air Gun, 18" Extension (970018S)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- Schunk Toolholder Accessories