Shop All Toolholder Accessories
Schunk
Chuck Jaw, Hard Stepped Block, Steel, PK3
Mfr # 0162097
Zoro # G9348963
product price: $988.99
/pk 3, $329.66/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hard Stepped Block
- Overall Length 58.00mm
- Jaw Interface Type Serrated
- Material Grade - Machining 16MnCr5
- Overall Height 43.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schunk
- MFR # 0162097
- Zoro # G9348963
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Length | 58.00mm |
Overall Height | 43.50mm |
Overall Width | 20.00mm |
Details
Item | Lathe Jaw |
Type | Hard Stepped Block |
Jaw Interface Type | Serrated |
Material Grade - Machining | 16MnCr5 |
Number of Steps | 3 |
Jaw Face Type | Square |
Hard or Soft | Hard |
Description
Lathe Jaw, Hard, Overall Length 58.00mm, Overall Height 43.50mm, Overall Width 20.00mm, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Shear Replacement Blade, Center (3608635000)
- KEO Countersink, 1 FL, 60 Deg, 5/8, Cobalt (55405)
- OSG Spiral Point Tap, Plug 2 Flutes (2885501)
- HHIP 3 Piece Ratchet T-Handle Tap Holder Set (3900-0240)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- Schunk Toolholder Accessories