Shop All Automotive Battery Accessories
Schumacher
Wheeled Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12
Mfr # DSR121
Zoro # G6622073
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Charging and Maintenance
- Includes (4) Cable Clamp Cleats
- Material Plastic
- Charge Type Float
- Cable Length 17 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # DSR121
- Zoro # G6622073
- UPC # 026666420884
- Country of Origin Mexico
- Category Automotive Battery Accessories
Dimensions
Cable Length | 17 ft |
Overall Depth | 16 1/4 in |
Overall Height | 33 5/8 in |
AC Cord Length | 9 ft |
Overall Width | 20 1/2 in |
Power Cord Length | 9 ft |
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, Gel, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 50 A @ 12V, Charging Current @ Voltage 20 A @ 12V, Maintaining Current @ Voltage 4 A @ 12V, Cable Length 17 ft, Cable Wire Gauge 4 AWG, Charge Type Float, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 100 A @ 12V, Connector Type Alligator Clip, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL CHARGING HOSE 72" BLACK 3/8" (ME94172)
- DYNA BEADS Tire Balancing Beads, 16 oz. (Fleet)
- MILES LUBRICANTS Universal Gold Antifreeze, 5 gal., Pail (M002000510)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/16IN X 10 1/2IN (3775)
- SCHUMACHER Charger, Wheeled, For 12/24V Batteries (DSR123)
- SCHUMACHER Charger, Wheeled, For 6/12/24V Batteries (DSR124)
- SCHUMACHER Wheeled Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (DSR122)
- SCHUMACHER Benchtop Battery Charger, Automatic, Charging, Maintaining, For Batt. Volt.: 12 (DSR117)
- SCHUMACHER Benchtop Battery Charger, Automatic, Boosting, For Battery Voltage: 12 (INC100A)
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- GROTE Shrink Tubing Kit, Dual Wall, Blk/Red, PK50 (83-6505)
- Schumacher Automotive Battery Accessories