Shop All Automotive Jump Starters
Schumacher
Ultracapacitor Jump Starter, Boosting
Mfr # DSR132
Zoro # G9353615
original price:
$362.99
6% off
new price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Gauge 6 ga
- Overall Height 10 in
- Cable Length 6 ft
- Includes 12V DC Car Charger, USB to Micro-USB Charging Cable
- Amp Hours 2,200 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # DSR132
- Zoro # G9353615
- UPC # 026666421324
- Country of Origin China
- Category Automotive Jump Starters
Dimensions
Overall Height | 10 in |
Cable Length | 6 ft |
Overall Width | 10 1/2 in |
AC Cord Length | 6 ft |
Overall Depth | 6 in |
Power Cord Length | 6 ft |
Description
Ultracapacitor Jump Starter, For Use With Battery Type AGM, Lead Acid, Lithium, For Battery Voltage 12 V DC, Boost Current @ Voltage 1200 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Automatic, Battery Capacity 2.2 Ah, Cable Length 6 ft, Cable Wire Gauge 6 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 900 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 2 A, Input Voltage 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Release Tool 391x (9346)
- RACE SPORT T10 Led Replacement Bulb (Red) (Pair) Pr (RS-T10-R-LED)
- RONSTAN Rope Glide Fairlead Double Black 12mm (RF8092-12)
- ILC Replacement for ONAN 191-1949-07 STARTER (191-1949-07 STARTER)
- NOCO Jump Starter, 2500 A Input, 2 ft L Cable (GBX75)
- INTEGRATED SUPPLY NETWORK Clore Jump-N-Carry 12/24V Jump Starter 3400 Peak Amps - JNC1224 (JNC1224)
- DEWALT 100A StarterCharger (DXAEC100)
- THE NOCO CO NOCO Boost Max 12V 5250A Jump Starter (GB250)
- THE NOCO CO Noco Genius Boost Heavy Duty UltraSafe Lithium Jump Starter, 2000 Amps (GB70)
- DEWALT 1600A Jump Starter (DXAELJ16)
- AUTO METER JUMP STARTER/EMERGENCY BATTERY PACK/12V/800A PEAK/2220 mAh (EP-800)
- Schumacher Automotive Jump Starters