Shop All Automotive Battery Accessories
This Product is Discontinued
Schumacher
Ultracapacitor Jump Starter, 800A, 12VDC (Discontinued)
Mfr # DSR109
Zoro # G3983406
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 800A
- Application Vehicle Jump Starting
- Includes (1) DSR109 Jump Starter, (1) 12V DC Charging Cable, (1) Wrench, (1) Manual
- Material Plastic
- Type Batteryless Jump Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # DSR109
- Zoro # G3983406
- UPC # 026666420709
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Height | 3 3/4 in |
Overall Depth | 7 7/8 in |
Cable Length | 12 in |
Overall Width | 10 1/4 in |
Description
Ultracapacitor Jump Starter, For Use With Battery Type AGM, Gel, Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 800 A @ 12V, Automatic, Cable Length 12 in, Cable Wire Gauge 6 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Indoor or Outdoor Use Indoor/Outdoor, Input Current 2 A, Input Voltage 5V DC, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.