Shop All Automotive Battery Accessories
This Product is Discontinued
Schumacher
Ultracapacitor Jump Starter, 450A, 12VDC (Discontinued)
Mfr # DSR108
Zoro # G3983415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 450A
- Application Vehicle Jump Starting
- Includes (1) DSR108 jump starter, (1) 12V DC Charging Cable, (1) Wrench, (1) Manual
- Material Plastic
- Type Batteryless Jump Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher
- MFR # DSR108
- Zoro # G3983415
- UPC # 026666420693
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Width | 9 3/8 in |
Cable Length | 12 in |
Overall Height | 3 5/8 in |
Overall Depth | 6 1/2 in |
Description
Ultracapacitor Jump Starter, For Use With Battery Type AGM, Gel, Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 450 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Automatic, Cable Length 12 in, Cable Wire Gauge 8 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Indoor or Outdoor Use Indoor/Outdoor, Input Current 2 A, Input Voltage 5V DC, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.