Shop All Automotive Battery Accessories
This Product is Discontinued
Schumacher
Probooster Jump Starter, 900/650A, 12/24V (Discontinued)
Mfr # DSR103AUX
Zoro # G3983485
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 6400/3200A @ 12/24V
- Application Vehicle Jump Starting
- Includes Charger, Auxiliary Port
- Material Resin
- Type Probooster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher
- MFR # DSR103AUX
- Zoro # G3983485
- UPC # 026666420778
- Country of Origin Belgium
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 7-3/8" |
Cable Length | 53-5/32" |
Overall Width | 21-3/4" |
Overall Height | 23-1/2" |
Description
Probooster Jump Starter, For Use With Battery Type AGM, Gel, Lead Acid, For Battery Voltage 12, 24, Automatic, Cable Length 53 5/32 in, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 690A @ 12V, 420A @ 24V, Material Resin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.