Shop All Automotive Battery Accessories
This Product is Discontinued
Schumacher
Probooster Jump Starter, 1050/850A, 12/24V (Discontinued)
Mfr # DSR104
Zoro # G3983476
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 10,000/5000A @ 12/24V
- Application Battery Charging and Maintenance
- Includes Charger
- Material Resin
- Type Probooster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # DSR104
- Zoro # G3983476
- UPC # 026666420761
- Country of Origin Belgium
- Category Automotive Battery Accessories
Dimensions
Overall Height | 45" |
Overall Depth | 20-5/8" |
Overall Width | 23-1/16" |
Cable Length | 83" |
Description
Probooster Jump Starter, For Use With Battery Type AGM, Gel, Lead Acid, For Battery Voltage 12, 24, Automatic, Cable Length 83 in, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Wheeled, Cold Cranking Amps @ Voltage 780A @ 12V, 530A @ 24V, Material Resin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.