Shop All Automotive Battery Chargers
Schumacher
Manual Wheel Charger, 12/24V
Mfr # DSR140
Zoro # G1954177
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Automatic/Manual Manual
- For Battery Voltage 12 V DC, 24 V DC
- Power Cord Length 6 ft
- Timer Style Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # DSR140
- Zoro # G1954177
- UPC # 026666428408
- Country of Origin Mexico
- Category Automotive Battery Chargers
Dimensions
Power Cord Length | 6 ft |
Cable Length | 6 ft |
Overall Width | 12 1/4 in |
Overall Height | 23 1/2 in |
Overall Depth | 11 7/8 in |
Details
Item | Battery Charger |
Input Voltage | 120V AC |
Automatic/Manual | Manual |
For Battery Voltage | 12 V DC, 24 V DC |
Timer Style | Manual |
Charger Function | Charging |
For Use With Battery Type | AGM, Gel, Lead Acid |
Boost Current @ Voltage | 25 A @ 12V, 25 A @ 24V, 50 A @ 12V |
Standards | DOE, UL, ULC |
Cable Wire Gauge | 6 AWG |
Connector Type | Alligator Clip |
Charger Style | Wheeled |
Charge Type | Timer |
Input Current | 10 A, 45 A |
Charging Current @ Voltage | 10 A @ 12V |
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Gel, Lead Acid, Automatic/Manual Manual, For Battery Voltage 12 V DC, 24 V DC, Boost Current @ Voltage 25 A @ 12V, 25 A @ 24V, 50 A @ 12V, Charging Current @ Voltage 10 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 6 AWG, Charge Type Timer, Charger Function Charging, Connector Type Alligator Clip, Input Current 10 A, 45 A, Input Voltage 120V AC, Overall Depth 11 7/8 in, Overall Height 23 1/2 in, Overall Width 12 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Air Filter For High Pressure Air Horn Sy (813-FIL)
- WESTIN HLR Beacon Light Side Mount (57-89055)
- DAVIS INSTRUMENTS Davis Quick Reference Boating Guide Card (128)
- BUYERS PRODUCTS Thin 4.5 Inch Amber Vertical LED Strobe Light (8891910)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- SCHUMACHER Battery Charger, 12 ft Cable, Automatic (DSR145)
- SCHUMACHER Automatic Battery Charger, 24V, 5A, Charges Standard, AGM and Gel Batteries. (DSR138)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 12V (SC1437)
- ASSOCIATED Heavy Duty Commerical Portable Battery C (ASO6010B)
- XANTREX TRUE<i>Charge</i>2 20A Battery Charger - 24V (804-2420)
- ILC Replacement For ASSOCIATED US20 (US20)
- Schumacher Automotive Chargers, Jumpers & Accessories