Shop All Automotive Jump Starters
This Product is Discontinued
Schumacher
Jump Starter, 12V (Discontinued)
Mfr # DSR141
Zoro # G1953486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Boost Current @ Voltage 500 A @ 12V
- For Battery Voltage 12 V DC
- Charging Current @ Voltage 0.3 A @ 12V
- Maintaining Current @ Voltage 0.14 A @ 13.2V
- Charger Function Boosting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # DSR141
- Zoro # G1953486
- UPC # 026666428415
- Country of Origin Mexico
- Category Automotive Jump Starters
Dimensions
Cable Length | 5.2 ft |
Details
Item | Jump Starter |
Boost Current @ Voltage | 500 A @ 12V |
For Battery Voltage | 12 V DC |
Charging Current @ Voltage | 0.3 A @ 12V |
Maintaining Current @ Voltage | 0.14 A @ 13.2V |
Charger Function | Boosting |
For Use With Battery Type | AGM, Deep Cycle, Gel, Lead Acid, Wet Cell |
Charger Style | Handheld Portable |
Cable Wire Gauge | 4 AWG |
Description
Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 500 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Cable Length 5.2 ft, Cable Wire Gauge 4 AWG, Charger Function Boosting, Charger Style Handheld Portable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.