Shop All Solar Panel Accessories
Schumacher Electric
Solar Battery Charger, 2.4 W
Mfr # SP-200
Zoro # G3927831
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Amps 138mA
- Charger Style Mounted
- Indoor / Outdoor Indoor/Outdoor
- Automatic/Manual Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # SP-200
- Zoro # G3927831
- UPC # 026666810104
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Length | 10 1/4 in |
Width | 19 5/8 in |
Height | 1.7 in |
Length (Straight Wireway) | 10 1/4 in |
Overall Width | 10 1/4 in |
Overall Height | 19 3/8 in |
Overall Depth | 1 3/8 in |
Description
Solar Battery Charger, Charger Style Mounted, For Use With Battery Type Deep Cycle, Gel, Lead Acid, Charger Function Maintaining, Manual, For Battery Voltage 12 V, Charge Type Manual On/Off, Color Black, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FN-001.0-D-C3 (DD51)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.20A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-2/10-R)
- EATON BUSSMANN Cover, Series 163, 3 Pole (CPDB-3)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- SCHUMACHER ELECTRIC Solar Battery Charger, 15W (SP-1500)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 12V 20A (RPPL12-36-35)
- AIMS POWER MPPT Solar, Charge Controller, 30A (SCC30AMPPT)
- XANTREX C-Series Solar Charge Controller - 40 Amps (C40)
- VICTRON ENERGY SmartSolar MPPT 100/50 (SCC110050210)
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 (SCC115110311)
- Schumacher Electric Solar Panel Accessories