Shop All Vacuum Accessories
Schumacher Electric
Schumacher SHM-SA874 12V Wet & Dry Car Vacuum
Mfr # SHM-SA874
Zoro # G304168724
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # SHM-SA874
- Zoro # G304168724
- UPC # 26666148740
- Country of Origin China
- Category Vacuum Accessories
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Hand-held vacuum Plugs into car
- 12V DC socket Wet or dry use
- Washable container and filter
- Suction power of 0.46 psi (3.2 kPa) 13.5 oz. dry or 5 oz. liquid capacity
- Extra-long cable over 14 ft.
- 1 12V Car Vacuum
- 1 Dry Suction Nozzle
- 1 Liquid Suction Nozzle
- Voltage: 12V
- Input Current: 6A
- Weight: 2.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Air Freshener, PK 6 (346577)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110832)
- SCOTCH-BRITE Griddle Cleaner And Degreaser, 1 Qt Bottle, Liquid, Orange (701)
- PROTEAM Hose, Power Nozzle to Air Duct, Lower (104230)
- MAKITA Dust Extracting Attachment (P-80023)
- PROTEAM Bottom Twist Cap Gasket, MV (104998)
- PROTEAM 11" Turbo Brush (103608)
- PROTEAM 49" One-Piece, Two-Bend Aluminum Wand w/ Aluminum Coupling (106293)
- BROAN Push Button Timer, 20 Minute (VB20W)
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- Schumacher Electric Vacuum Accessories