Schumacher SHM-DSR124 6-12-24V 330A ProSeries Battery Charger & Engine Starter
Mfr # SHM-DSR124
Zoro # G204151635
Product Information
- Brand Schumacher Electric
- MFR # SHM-DSR124
- Zoro # G204151635
- UPC # 689740685748
- Country of Origin China
- Category Automotive Battery Chargers
Description
Charges standard, AGM and Gel and deep-cycle batteries. 300A (6V)/330A (12V)/250A (24V) Engine Start. powerful enough for SUVs, trucks and large engines. 30<>80A Boost mode. quickly brings deeply discharged battery back to life. 70A Flash Reprogram mode. Memory Saver mode. for saving vehicle settings while changing the battery. Microprocessor-controlled. automatically adjusts amperage rate, to charge and maintain. Multi-stage charging. for added precision, safety and battery life. Float mode monitoring. maintains optimum battery charge. Reverse hook-up protection. Digital display, LED indicators and push-button controls. Start/Stop interface. Extra-long output cables. 17 ft. total reach. Retractable handle. Safe for outdoor use. Schu Eco Energy. meets the highest industry standards. DOE compliant. Contents: (1) DSR124 battery charger (1) Memory saver cable (4) Cable clamp cleats (4) Screws (1) Manual.
Specifications- Voltage: 6-12-24V
- Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass; LH Front Windshield 0" x0" x0" (A-T230094)
- VELVAC Stainless Steel 5" Center Mount Convex Mirror (708520)
- MEGUIARS WAX Cleaner and Wax, Liquid, 16 Ounce, Without Applicator (A1216)
- WOLO Disc Horn, Electric, Voltage 12 (357-12)
- SCHUMACHER ELECTRIC 6-12V 125A Battery Charger (SHM-DSR145)
- SCHUMACHER ELECTRIC Automatic Battery Charger/Maintainer, 3A, 12V (SP1297)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A 6V/12V, Compatible with standard and AGM batteries (SC1357)
- SCHUMACHER ELECTRIC Schumacher SC1324 Battery Charger/Engine Starter, AGM Battery, 120 V Input, 12 V Output (SC1324)
- SCHUMACHER ELECTRIC Schumacher Battery Charger, 6/3 Amp, Automatic, 6/12V - SC1357 (SC1357)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 2A, 6V/12V, Clamp Quick Connect. (SP1296)
- TOPDON Tornado1200 BATTERY CHARGER (T1200)
- Schumacher Electric Automotive Battery Chargers